20J10R
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20J10R

Ohmite Resistors, AXIAL LEAD WIREWOUND Series
In stock
Item Number
20J10R
MFG Item Number
20J10R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Axial Lead Wirewound Series
Item #
20J10R
RESISTOR, 10 OHM, 10 WATT, FIXED

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Manufacturer Part Number 20J10R
Item Number 20J10R
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Resistance 10 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 720 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Lead Length 1.5 "
Lead Diameter 0.032 "
RoHS No
Net Weight 0.011 lbs
Gross Weight 0.011 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved