850F75RE
Ohmite Resistors, 89 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

850F75RE

Ohmite Resistors, 89 Series
In stock
Item Number
850F75RE
MFG Item Number
850F75RE
Series
This item cannot be canceled or returned
850F75RE is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 89 Series
Item #
850F75RE
RESISTOR, 75 OHM, 50 WATT, FIXED,

89 Series Information

  • 5~50 Watts
  • .005~100K Ohms Available
  • 1%, 5% Tolerances Available
  • Heat Sinkable
  • Axial Leads
These aluminum‑housed resistors from Ohmite offer tight tolerance and temperature coefficient values as well as a maximized operating temperature range.

  • Wirewound
  • Panel Mount


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 850F75RE
Item Number 850F75RE
Manufacturer Ohmite
Product Series 89
Family Series Ohmite Resistors, 89 Series
Resistance 75 Ohm
Adjustable No
Non-Inductive No
Wattage 50 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Tolerance % 1 %
Max AC Voltage 1,170 VAC
Dielectric Voltage 2,250 V
Temp Coefficient (ppm/C) 20
Lead Diameter 0.081 "
Water Cooled No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved