B12J50R
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B12J50R

Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
In stock
Item Number
B12J50R
MFG Item Number
B12J50R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, BROWN DEVIL LUG with LEAD Series
Item #
B12J50R
RESISTOR, 50 OHM, 12 WATT, FIXED,

BROWN DEVIL LUG with LEAD Series Information

  • 5.25~20 Watts
  • .03~100K Ohm Values Available
  • Fixed Resistance
  • Vitreous Enamel Coating
  • Lugs & Axial Leads
Ohmite's Brown Devil series are small, exceptionally durable power resistors. They feature all‑welded construction and rugged, flame resistant conformal lead free vitreous enamel coating to ensure successful performance under high temperatures.

  • Wirewound
  • Mounting Hardware Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B12J50R
Item Number B12J50R
Manufacturer Ohmite
Product Series BROWN DEVIL LUG with LEAD
Family Series Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Resistance 50 Ohm
Adjustable No
Non-Inductive No
Wattage 12 W
Composition Wirewound
Terminal Type Lugs and Leads
Tolerance % 5 %
Max AC Voltage 625 VAC
Package Type Tubular
Temp Coefficient (ppm/C) 260
Lead Length 1.5 "
Lead Diameter 0.04 "
RoHS No
Net Weight 0.0155 lbs
Gross Weight 0.0155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved