D175K20K
Ohmite Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D175K20K

Ohmite Resistors
In stock
Item Number
D175K20K
MFG Item Number
D175K20K
D175K20K is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
D175K20K
RESISTOR, 20K OHM, 175 WATT, ADJ.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D175K20K
Item Number D175K20K
Manufacturer Ohmite
Family Series Ohmite Resistors
Resistance 20 kOhm
Adjustable Yes
Non-Inductive No
Wattage 175 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 10 %
Max AC Voltage 3,595 VAC
Dielectric Voltage 3,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 260
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved