D225K200
Ohmite Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D225K200

Ohmite Resistors
In stock
Item Number
D225K200
MFG Item Number
D225K200
D225K200 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
D225K200
RESISTOR, 200 OHM, 225W, ADJ

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D225K200
Item Number D225K200
Manufacturer Ohmite
Family Series Ohmite Resistors
Resistance 200 Ohm
Adjustable Yes
Non-Inductive No
Wattage 225 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 10 %
Max AC Voltage 4,595 VAC
Dielectric Voltage 3,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 260
RoHS No
Height 1.13 "
Width 10.5 "
Depth 1.13 "
Net Weight 0.655 lbs
Gross Weight 0.915 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved