D50K50R
Ohmite Resistors, WIREWOUND POWER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D50K50R

Ohmite Resistors, WIREWOUND POWER Series
In stock
Item Number
D50K50R
MFG Item Number
D50K50R
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, WIREWOUND POWER Series
Item #
D50K50R
RESISTOR, 50 OHM, 50 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D50K50R
Item Number D50K50R
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Resistance 50 Ohm
Adjustable Yes
Non-Inductive No
Wattage 50 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 10 %
Max AC Voltage 1,625 VAC
Dielectric Voltage 1,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 260
RoHS No
Net Weight 0.09 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved