D50K7K0E
Ohmite Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D50K7K0E

Ohmite Resistors
In stock
Item Number
D50K7K0E
MFG Item Number
D50K7K0E
This item cannot be canceled or returned
D50K7K0E is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
D50K7K0E
RESISTOR, 7K OHM, 50 WATT, ADJ.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D50K7K0E
Item Number D50K7K0E
Manufacturer Ohmite
Family Series Ohmite Resistors
Resistance 7 kOhm
Adjustable Yes
Non-Inductive No
Wattage 50 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 10 %
Max AC Voltage 1,625 VAC
Dielectric Voltage 1,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 260
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved