E300K16R
Ohmite Resistors, WIREWOUND POWER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E300K16R

Ohmite Resistors, WIREWOUND POWER Series
In stock
Item Number
E300K16R
MFG Item Number
E300K16R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, WIREWOUND POWER Series
Item #
E300K16R
RESISTOR, 16 OHM, 300 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E300K16R
Item Number E300K16R
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Resistance 16 Ohm
Adjustable Yes
Non-Inductive No
Wattage 300 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 10 %
Max AC Current 4.3 A
Dielectric Voltage 1,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 400
Lead Length 0.75 "
RoHS No
Height 1.13 "
Width 8.5 "
Depth 1.13 "
Net Weight 0.7745 lbs
Gross Weight 0.7745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved