E300K1R0
Ohmite Resistors, WIREWOUND POWER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E300K1R0

Ohmite Resistors, WIREWOUND POWER Series
In stock
Item Number
E300K1R0
MFG Item Number
E300K1R0
E300K1R0 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, WIREWOUND POWER Series
Item #
E300K1R0
RESISTOR, 1 OHM, 300 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E300K1R0
Item Number E300K1R0
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Resistance 1 Ohm
Adjustable Yes
Non-Inductive No
Wattage 300 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 10 %
Max AC Current 17.3 A
Dielectric Voltage 1,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 400
Lead Length 0.75 "
RoHS No
Net Weight 0.635 lbs
Gross Weight 0.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved