F10J1K0
Ohmite Resistors, OVAL STACKOHM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F10J1K0

Ohmite Resistors, OVAL STACKOHM Series
In stock
Item Number
F10J1K0
MFG Item Number
F10J1K0
F10J1K0 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, OVAL STACKOHM Series
Item #
F10J1K0
RESISTOR, 1K OHM, 10 WATT, FIXED,

OVAL STACKOHM Series Information

  • 10~55 Watts
  • 1~30K Ohm Values Available
  • Stackable
  • Vitreous Enamel Coating
  • Radial Lug Terminals
When limited space is a consideration, choose Ohmite's "thin" stackable resistors. These oval‑shaped ceramic‑core resistors feature a low profile to permit installation in spaces with minimal height. They are also equipped with integral mounting brackets so they can be fastened to a chassis and stacked in locations with limited surface area. When properly fastened, the mounting brackets add a heat sinking benefit resulting in a smaller size per watt.

  • Ceramic
  • Mounting Hardware Included


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F10J1K0
Item Number F10J1K0
Manufacturer Ohmite
Product Series OVAL STACKOHM
Family Series Ohmite Resistors, OVAL STACKOHM Series
Resistance 1 kOhm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 5 %
Max AC Voltage 187 VAC
Dielectric Voltage 500 V
Package Type Stackable
Temp Coefficient (ppm/C) 260
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved