F40J25R
Ohmite Resistors, OVAL STACKOHM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F40J25R

Ohmite Resistors, OVAL STACKOHM Series
In stock
Item Number
F40J25R
MFG Item Number
F40J25R
F40J25R is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, OVAL STACKOHM Series
Item #
F40J25R
RESISTOR, 25 OHM, 40 WATT, FIXED,

OVAL STACKOHM Series Information

  • 10~55 Watts
  • 1~30K Ohm Values Available
  • Stackable
  • Vitreous Enamel Coating
  • Radial Lug Terminals
When limited space is a consideration, choose Ohmite's "thin" stackable resistors. These oval‑shaped ceramic‑core resistors feature a low profile to permit installation in spaces with minimal height. They are also equipped with integral mounting brackets so they can be fastened to a chassis and stacked in locations with limited surface area. When properly fastened, the mounting brackets add a heat sinking benefit resulting in a smaller size per watt.

  • Ceramic
  • Mounting Hardware Included


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F40J25R
Item Number F40J25R
Manufacturer Ohmite
Product Series OVAL STACKOHM
Family Series Ohmite Resistors, OVAL STACKOHM Series
Resistance 25 Ohm
Adjustable No
Non-Inductive No
Wattage 40 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 5 %
Max AC Voltage 655 VAC
Dielectric Voltage 1,000 V
Package Type Stackable
Temp Coefficient (ppm/C) 260
RoHS No
Net Weight 0.065 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved