L25J4R0E
Ohmite Resistors, WIREWOUND POWER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L25J4R0E

Ohmite Resistors, WIREWOUND POWER Series
In stock
Item Number
L25J4R0E
MFG Item Number
L25J4R0E
L25J4R0E is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, WIREWOUND POWER Series
Item #
L25J4R0E
RESISTOR, 4 OHM, 25 WATT, FIXED,

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L25J4R0E
Item Number L25J4R0E
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Resistance 4 Ohm
Adjustable No
Non-Inductive No
Wattage 25 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 5 %
Max AC Voltage 625 VAC
Dielectric Voltage 1,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 400
RoHS Yes
Height 0.56 "
Width 2 "
Depth 0.56 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved