PFE5KR600E
Ohmite Resistors, POWR-RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFE5KR600E

Ohmite Resistors, POWR-RIB Series
In stock
Item Number
PFE5KR600E
MFG Item Number
PFE5KR600E
Series
PFE5KR600E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, POWR-RIB Series
Item #
PFE5KR600E
RESISTOR, 0.6 OHM, 43A MAX, 1109W,

POWR-RIB Series Information

  • 700~1600 Watts
  • .1~42.1 Ohm Values Available
  • Fixed or Adjustable Resistance
  • Edgewound or Round Wire
  • Clamp Terminals
Ohmite's Powr‑Rib series are constructed of a heavy resistance alloy mounted on ceramic insulators and supported by a metal mounting bracket. The edgewound design provides very low resistance with high power capacity, while the roundwire design provides a higher resistance with lower power capacity.

Edgewound units provide clamp‑type terminals, permitting a reliable connection which can be moved along the resistive element to obtain intermediate values.

  • Edgewound Round Wire
  • Integral Mounting Hardware

Specifications

Specifications
Manufacturer Part Number PFE5KR600E
Item Number PFE5KR600E
Manufacturer Ohmite
Product Series POWR-RIB
Family Series Ohmite Resistors, POWR-RIB Series
Resistance 0.6 Ohm
Adjustable Yes
Non-Inductive No
Wattage 1,109 W
Composition Ceramic
Terminal Type Clamps
Tolerance % 10 %
Max AC Current 43 A
Package Type Edgewound
Temp Coefficient (ppm/C) 500
RoHS Yes
Net Weight 2.665 lbs
Gross Weight 2.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved