RCL5K0E
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCL5K0E

Ohmite Rheostats
In stock
Item Number
RCL5K0E
MFG Item Number
RCL5K0E
RCL5K0E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCL5K0E
RHEOSTAT, 5K OHM, 7.5 WATT, LOCKING

Series Information

Specifications

Specifications
Manufacturer Part Number RCL5K0E
Item Number RCL5K0E
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 5 kOhm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft Yes
Shaft Torque .25-3 oz "
Shaft Length (in) 0.53 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.41 "
RoHS Yes
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved