The store will not work correctly when cookies are disabled.
RCS100E
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
RHEOSTAT, 100 OHM, 7.5 WATT, RoHS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RCS100E |
Item Number |
RCS100E |
Manufacturer |
Ohmite |
Family Series |
Ohmite Rheostats |
Resistance |
100 Ohm |
Tolerance % |
10 % |
Wattage |
7.5 W |
Operating Voltage |
305 V |
Core |
Closed |
Diameter (in) |
0.515 " |
Mounting Style |
Panel Mount |
Number of Gangs |
1 |
Lead Type |
Solder |
Bushing Size |
.25-32 " |
Shaft Type |
Slotted |
Shaft Rotation Degrees |
300 ° |
Locking Shaft |
No |
Shaft Torque |
.25-3 oz " |
Shaft Length (in) |
0.63 " |
Shaft Diameter (in) |
0.13 " |
Overall Length (in) |
1.5 " |
RoHS |
Yes |
Net Weight |
0.0169 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved