RCS250
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCS250

Ohmite Rheostats
In stock
Item Number
RCS250
MFG Item Number
RCS250
RCS250 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCS250
RHEOSTAT, 250 OHM, 7.5 WATT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCS250
Item Number RCS250
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 250 Ohm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .25-3 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.5 "
RoHS No
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved