RCS5K0
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCS5K0

Ohmite Rheostats
In stock
Item Number
RCS5K0
MFG Item Number
RCS5K0
This item cannot be canceled or returned
RCS5K0 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCS5K0
RHEOSTAT, 5K OHM, 7.5 WATT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCS5K0
Item Number RCS5K0
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 5 kOhm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .25-3 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.5 "
RoHS No
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved