REL2R5
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REL2R5

Ohmite Rheostats
In stock
Item Number
REL2R5
MFG Item Number
REL2R5
This item cannot be canceled or returned
REL2R5 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
REL2R5
RHEOSTAT, 2.5 OHM, 12.5 WATT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REL2R5
Item Number REL2R5
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 3 Ohm
Tolerance % 10 %
Wattage 12.5 W
Operating Voltage 305 V
Diameter (in) 0.875 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft Yes
Shaft Torque 1-6 oz "
Shaft Length (in) 0.53 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.22 "
RoHS No
Net Weight 0.0375 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved