RES10RE
Ohmite Rheostats, RES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RES10RE

Ohmite Rheostats, RES Series
In stock
Item Number
RES10RE
MFG Item Number
RES10RE
Series
RES10RE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RES Series
Item #
RES10RE
RHEOSTAT, 10 OHM, 12.5 WATT, RoHS

RES Series Information

  • 12.5 Watts
  • 1K~15K Ohms
  • 305 Volts RMS
  • .25‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RES10RE
Item Number RES10RE
Manufacturer Ohmite
Product Series RES
Family Series Ohmite Rheostats, RES Series
Resistance 10 Ohm
Tolerance % 10 %
Wattage 12.5 W
Operating Voltage 305 V
Core Open
Diameter (in) 0.875 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque 1-6 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.31 "
RoHS Yes
Net Weight 0.0375 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved