RGS5K0E
Ohmite Rheostats, RGS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGS5K0E

Ohmite Rheostats, RGS Series
In stock
Item Number
RGS5K0E
MFG Item Number
RGS5K0E
Series
This item cannot be canceled or returned
RGS5K0E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RGS Series
Item #
RGS5K0E
RHEOSTAT, 5K OHM, 75 WATT, 0.123

RGS Series Information

  • 75 Watts
  • 500~50K Ohms
  • 900 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGS5K0E
Item Number RGS5K0E
Manufacturer Ohmite
Product Series RGS
Family Series Ohmite Rheostats, RGS Series
Resistance 5 kOhm
Tolerance % 10 %
Wattage 75 W
Operating Voltage 900 V
Core Open
Diameter (in) 2.75 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .5-2 Ibs "
Shaft Length (in) 0.88 "
Shaft Diameter (in) 0.25 "
Overall Length (in) 2.63 "
RoHS Yes
Net Weight 0.52 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved