RHS25R
Ohmite Rheostats, RHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHS25R

Ohmite Rheostats, RHS Series
In stock
Item Number
RHS25R
MFG Item Number
RHS25R
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RHS Series
Item #
RHS25R
RHEOSTAT, 25 OHM, 25 WATT

RHS Series Information

  • 25 Watts
  • 1K~25K Ohms
  • 500 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RHS25R
Item Number RHS25R
Manufacturer Ohmite
Product Series RHS
Family Series Ohmite Rheostats, RHS Series
Resistance 25 Ohm
Tolerance % 10 %
Wattage 25 W
Operating Voltage 500 V
Core Open
Diameter (in) 1.56 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .25-.5 Ibs "
Shaft Length (in) 0.88 "
Shaft Diameter (in) 0.25 "
Overall Length (in) 2.25 "
RoHS No
Net Weight 0.19 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved