RPS50RE
Ohmite Rheostats, RPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RPS50RE

Ohmite Rheostats, RPS Series
In stock
Item Number
RPS50RE
MFG Item Number
RPS50RE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RPS Series
Item #
RPS50RE
RHEOSTAT, 50 OHM, 225 WATT, 5in.

RPS Series Information

  • 225 Watts
  • 1K~30K Ohms
  • 1300 Volts RMS
  • Metal Mounting Bracket
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RPS50RE
Item Number RPS50RE
Manufacturer Ohmite
Product Series RPS
Family Series Ohmite Rheostats, RPS Series
Resistance 50 Ohm
Tolerance % 10 %
Wattage 225 W
Operating Voltage 1,300 V
Core Open
Diameter (in) 5 "
Mounting Style Panel Mount with Bracket
Number of Gangs 1
Lead Type Screws
Shaft Type Slotted
Shaft Rotation Degrees 310 °
Locking Shaft No
Shaft Torque 2.5-4 Ibs "
Shaft Length (in) 2 "
Shaft Diameter (in) 0.38 "
Overall Length (in) 4.13 "
RoHS Yes
Net Weight 2 lbs
Gross Weight 2.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved