2395-CLEAR-CX-250
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2395-CLEAR-CX-250

Olympic Wire and Cable Wire & Cable
In stock
Item Number
2395-CLEAR-CX-250
MFG Item Number
2395-CLEAR-CX-250
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
2395-CLEAR-CX-250
250ft. Coil, LAMP CORD, FLAME

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2395-CLEAR-CX-250
Item Number 2395-CLEAR-CX-250
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Conductor Type Stranded
Stranding 41/34
Wire Gauge 18 AWG
Jacket Color Clear
Current Rating 10 A
Insulation Material PVC
Length 250 '
Temperature Rating -4-140 °F
Application Lamp Cord/Speaker Cable
Outer Diameter 0.21 "
Comments UL SPT-1
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved