302-WHITE-CX-100
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

302-WHITE-CX-100

Olympic Wire and Cable Wire & Cable
In stock
Item Number
302-WHITE-CX-100
MFG Item Number
302-WHITE-CX-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
302-WHITE-CX-100
100ft. Coil, Wire, Hook-Up; 28 AWG;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 302-WHITE-CX-100
Item Number 302-WHITE-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Conductor Type Stranded
Stranding 7/36
Wire Gauge 28 AWG
Jacket Color White
Voltage Rating 600 VAC
Insulation Material Teflon
Insulation Thickness 0.01 "
Length 100 '
Temperature Rating -85-392 °F
Application Hook-Up Wire
Outer Diameter 0.036 "
Comments UL 1213
Approvals UL
RoHS Compliant Yes
Net Weight 0.475 lbs
Gross Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved