303-BLUE-CX-1000
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

303-BLUE-CX-1000

Olympic Wire and Cable Wire & Cable
In stock
Item Number
303-BLUE-CX-1000
MFG Item Number
303-BLUE-CX-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
303-BLUE-CX-1000
1000ft. Coil, HOOK UP WIRE, 26AWG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 303-BLUE-CX-1000
Item Number 303-BLUE-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Conductor Type Stranded
Stranding 7/34
Wire Gauge 26 AWG
Jacket Color Blue
Voltage Rating 600 VAC
Insulation Material Teflon
Insulation Thickness 0.01 "
Length 1,000 '
Temperature Rating -85-392 °F
Application Hook-Up Wire
Outer Diameter 0.04 "
Comments UL 1213
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved