6350E
Olympic Wire and Cable Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6350E

Olympic Wire and Cable Cordsets
In stock
Item Number
6350E
MFG Item Number
6350E
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
6350E
Cord, Pwr;Retractile;2 Cnd. ;18

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6350E
Item Number 6350E
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Cordsets
Cord Type Power Cord
Retracted Cord Length 24 "
Extended Cord Length 10 '
Number of Conductors 2
Conductor Size 18 AWG
Current Rating 7 A
Voltage Rating 300 V
Coil Diameter 1 "
Cord Diameter 0.3 "
Jacketed TPR Jacketed
Operating Temperature -4-221 °F
Shielded No
UL Type SJEOW
CSA Type SJTO
Approvals UL
RoHS Yes
Net Weight 0.665 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved