6355E
Olympic Wire and Cable Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6355E

Olympic Wire and Cable Cordsets
In stock
Item Number
6355E
MFG Item Number
6355E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
6355E
Cord, Pwr;Retractile;4 Cnd. ;16

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6355E
Item Number 6355E
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Cordsets
Cord Type Power Cord
Retracted Cord Length 48 "
Extended Cord Length 20 '
Number of Conductors 4
Conductor Size 16 AWG
Current Rating 8 A
Voltage Rating 300 V
Coil Diameter 1-3/8 "
Cord Diameter 0.41 "
Jacketed TPR Jacketed
Operating Temperature -4-221 °F
Shielded No
UL Type SJEOW
CSA Type SJTO
Approvals UL
RoHS Yes
Net Weight 2.69 lbs
Gross Weight 2.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved