6359E
Olympic Wire and Cable Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6359E

Olympic Wire and Cable Cordsets
In stock
Item Number
6359E
MFG Item Number
6359E
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
6359E
Cord, Pwr;Retractile;4 Cnd. ;16

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6359E
Item Number 6359E
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Cordsets
Cord Type Power Cord
Retracted Cord Length 48 "
Extended Cord Length 20 '
Number of Conductors 4
Conductor Size 16 AWG
Current Rating 8 A
Voltage Rating 600 V
Coil Diameter 1-1/2 "
Cord Diameter 0.42 "
Jacketed TPR Jacketed
Operating Temperature -4-221 °F
Shielded No
UL Type SEOW
CSA Type STOW
Approvals UL
RoHS Yes
Net Weight 2.73 lbs
Gross Weight 3.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved