6362E
Olympic Wire and Cable Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6362E

Olympic Wire and Cable Cordsets
In stock
Item Number
6362E
MFG Item Number
6362E
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
6362E
Cord, Pwr;Retractile;4 Cnd. ;14

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6362E
Item Number 6362E
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Cordsets
Cord Type Power Cord
Retracted Cord Length 24 "
Extended Cord Length 10 '
Number of Conductors 4
Conductor Size 14 AWG
Current Rating 12 A
Voltage Rating 600 V
Coil Diameter 2 "
Cord Diameter 0.57 "
Jacketed TPR Jacketed
Operating Temperature -4-221 °F
Shielded No
UL Type SEOW
CSA Type STOW
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved