6372P-12
Olympic Wire and Cable Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6372P-12

Olympic Wire and Cable Cordsets
In stock
Item Number
6372P-12
MFG Item Number
6372P-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
6372P-12
Cord; 4; 0.200 in.; 12 in.; 23 AWG;

Series Information

Specifications

Specifications
Manufacturer Part Number 6372P-12
Item Number 6372P-12
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Cordsets
Cord Type Communications and Electronic Control Cord
Retracted Cord Length 12 "
Extended Cord Length 5 '
Number of Conductors 4
Conductor Size 23 AWG
Current Rating 1 A
Voltage Rating 300 V
Coil Diameter 11/16 "
Cord Diameter 0.2 "
Jacketed PVC Jacketed
Operating Temperature -4-176 °F
Shielded No
Approvals UL
RoHS Yes
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved