6376P-24
Olympic Wire and Cable Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6376P-24

Olympic Wire and Cable Cordsets
In stock
Item Number
6376P-24
MFG Item Number
6376P-24
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
6376P-24
Cord; 8; 0.245 in.; 24 in.; 23 AWG;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6376P-24
Item Number 6376P-24
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Cordsets
Cord Type Communications and Electronic Control Cord
Retracted Cord Length 24 "
Extended Cord Length 10 '
Number of Conductors 8
Conductor Size 23 AWG
Current Rating 1 A
Voltage Rating 300 V
Coil Diameter 7/8 "
Cord Diameter 0.245 "
Jacketed PVC Jacketed
Operating Temperature -4-176 °F
Shielded No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved