6385P-36
Olympic Wire and Cable Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6385P-36

Olympic Wire and Cable Cordsets
In stock
Item Number
6385P-36
MFG Item Number
6385P-36
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
6385P-36
Cord; 5; 0.215 in.; 36 in.; 23 AWG;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6385P-36
Item Number 6385P-36
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Cordsets
Cord Type Communications and Electronic Control Cord
Retracted Cord Length 36 "
Extended Cord Length 15 '
Number of Conductors 5
Conductor Size 23 AWG
Current Rating 1 A
Voltage Rating 300 V
Coil Diameter 3/4 "
Cord Diameter 0.215 "
Jacketed TPE Jacketed
Operating Temperature -4-221 °F
Shielded Yes
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved