6517P-48
Olympic Wire and Cable Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6517P-48

Olympic Wire and Cable Cordsets
In stock
Item Number
6517P-48
MFG Item Number
6517P-48
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
6517P-48
Cord, Retractile; 3; 0.150 in.; 48

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6517P-48
Item Number 6517P-48
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Cordsets
Cord Type Miniature Cord
Retracted Cord Length 48 "
Extended Cord Length 20 '
Number of Conductors 3
Conductor Size 28 AWG
Current Rating 0.5 A
Voltage Rating 300 V
Coil Diameter 1/2 "
Cord Diameter 0.15 "
Jacketed PVC Jacketed
Operating Temperature -4-176 °F
Shielded No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved