8345-CX-500
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8345-CX-500

Olympic Wire and Cable Wire & Cable
In stock
Item Number
8345-CX-500
MFG Item Number
8345-CX-500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
8345-CX-500
500ft. Coil, TRAY CABLE 16 AWG 25 C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8345-CX-500
Item Number 8345-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Number of Conductors 25
Wire Gauge 16 AWG
Jacket Thickness 0.06 "
Voltage Rating 600 V
Temperature Rating -13-194 °F
Insulation Thickness 0.015 "
Insulation Material PVC
Outer Diameter 0.706 "
Length 500 '
Application Control and Tray Cable
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved