The store will not work correctly when cookies are disabled.
8349-CX-1000
Olympic Wire and Cable Wire & Cable
MFG Item Number
8349-CX-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1000ft. Coil, TRAY CABLE 16 AWG 30 C
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
8349-CX-1000 |
Item Number |
8349-CX-1000 |
Manufacturer |
Olympic Wire and Cable |
Family Series |
Olympic Wire and Cable Wire & Cable |
Number of Conductors |
30 |
Number of Pairs |
15 |
Wire Gauge |
16 AWG |
Jacket Thickness |
0.06 " |
Voltage Rating |
600 V |
Temperature Rating |
-13-194 °F |
Insulation Thickness |
0.015 " |
Insulation Material |
PVC |
Outer Diameter |
0.754 " |
Length |
1,000 ' |
Application |
Control and Tray Cable |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved