OA109AP-11-1TBR
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA109AP-11-1TBR

Orion Fans, AC-FAN Series
In stock
Item Number
OA109AP-11-1TBR
MFG Item Number
OA109AP-11-1TBR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA109AP-11-1TBR
Fan, 119mm SQ x 38mm DP 115VAC

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA109AP-11-1TBR
Item Number OA109AP-11-1TBR
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 120 mm
Nominal Width 120 mm
Nominal Depth 38 mm
Air Flow 99 CFM
Power Consumption 15 W
Fan Speed 3,100 RPM
Noise Level 47 dB
Connection Type 0.120 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-176 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.065 lbs
Gross Weight 1.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved