OA180AP-11-1WB
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA180AP-11-1WB

Orion Fans, AC-FAN Series
In stock
Item Number
OA180AP-11-1WB
MFG Item Number
OA180AP-11-1WB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA180AP-11-1WB
Fan AC 176X89 115V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA180AP-11-1WB
Item Number OA180AP-11-1WB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 180 mm
Nominal Width 180 mm
Nominal Depth 89 mm
Air Flow 375 CFM
Power Consumption 70 W
Fan Speed 3,350 RPM
Noise Level 62 dB
Connection Type Wire Leads
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-176 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 4.2 lbs
Gross Weight 4.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved