OAB800AN-22-1WB
Orion Fans, AC-BLOWER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OAB800AN-22-1WB

Orion Fans, AC-BLOWER Series
In stock
Item Number
OAB800AN-22-1WB
MFG Item Number
OAB800AN-22-1WB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-BLOWER Series
Item #
OAB800AN-22-1WB
Blower, 115VAC 30CFM Ball Bearing

AC-BLOWER Series Information

  • Diecast Aluminum Frame
  • Glass Reinforces PBT, UL94V‑0
  • Two Lead Wires 300mm Power Connection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OAB800AN-22-1WB
Item Number OAB800AN-22-1WB
Manufacturer Orion
Product Series AC-BLOWER
Family Series Orion Fans, AC-BLOWER Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 125 mm
Nominal Width 126 mm
Nominal Depth 39 mm
Air Flow 30 CFM
Power Consumption 18 W
Fan Speed 2,800 RPM
Noise Level 48 dB
Connection Type Wire Leads
Housing Material Metallic
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-176 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved