OD172SAP-24HB
Orion Fans, DC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OD172SAP-24HB

Orion Fans, DC-FAN Series
In stock
Item Number
OD172SAP-24HB
MFG Item Number
OD172SAP-24HB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC-FAN Series
Item #
OD172SAP-24HB
Fan DC 172X51 24V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OD172SAP-24HB
Item Number OD172SAP-24HB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 150 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 230 CFM
Current Rating 0.97 A
Fan Speed 3,300 RPM
Noise Level 52 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-167 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved