OD254AP-24LB
Orion Fans, DC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OD254AP-24LB

Orion Fans, DC-FAN Series
In stock
Item Number
OD254AP-24LB
MFG Item Number
OD254AP-24LB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC-FAN Series
Item #
OD254AP-24LB
Fan DC 254X89 24V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OD254AP-24LB
Item Number OD254AP-24LB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 254 mm
Nominal Width 254 mm
Nominal Depth 89 mm
Air Flow 550 CFM
Current Rating 0.52 A
Power Consumption 13 W
Fan Speed 1,500 RPM
Noise Level 39 dB
Connection Type Wire Leads
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-167 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 4.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved