ODB600PT-12LB
Orion Fans, DC-BLOWER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ODB600PT-12LB

Orion Fans, DC-BLOWER Series
In stock
Item Number
ODB600PT-12LB
MFG Item Number
ODB600PT-12LB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC-BLOWER Series
Item #
ODB600PT-12LB
Blower, 12VDC 20CFM Ball Bearing 30

DC-BLOWER Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ODB600PT-12LB
Item Number ODB600PT-12LB
Manufacturer Orion
Product Series DC-BLOWER
Family Series Orion Fans, DC-BLOWER Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 120 mm
Nominal Width 120 mm
Nominal Depth 32 mm
Air Flow 20 CFM
Current Rating 0.2 A
Fan Speed 1,800 RPM
Noise Level 30 dB
Connection Type Wire Leads
Housing Material Plastic
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-158 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved