ASRB-22500-1
Penn Union Power Distribution Blocks, ASRB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASRB-22500-1

Penn Union Power Distribution Blocks, ASRB Series
In stock
Item Number
ASRB-22500-1
MFG Item Number
ASRB225001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, ASRB Series
Item #
ASRB-22500-1
Aluminum Splicer/Reducer Block

ASRB Series Information

  • Tongue and Groove Design Enables Blocks to be Easily Assembled
  • All Block Sizes Will Interlock with One Another Allowing for Custom Configurations
  • Modular Design Eliminated the Need to Carry 2 and 3 Pole Blocks

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASRB225001
Item Number ASRB-22500-1
Manufacturer Penn Union
Product Series ASRB
Family Series Penn Union Power Distribution Blocks, ASRB Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 760 A
Number of Inputs per Pole 2
Number of Outputs per Pole 2
Line/Load Connection Box Lug/Screw
Mounting Type Panel Mount
Input Wire Range 4 AWG-500 kcmil
Output Wire Range 4 AWG-500 kcmil
Includes Cover No
Composition Glass-Fill Polyester
UL Compliance UL Recognized
Color Black
Approvals CSA, UR
RoHS Yes
Comments Cover APDB-CL available as accessory
Net Weight 1.377 lbs
Gross Weight 1.377 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved