The store will not work correctly when cookies are disabled.
AVT-2A
Penn Union Connectors, AVT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Aluminum Parallel Clamp - Aluminum
- Top and bottom castings are manufactured from high strength aluminum alloy . Spacer is manufactured from pure high conductivity aluminum alloy
- Recommended for heavy duty dissimilar metal applications
- Accommodates a range of aluminum, copper, and ACSR conductors in either groove (place aluminum above copper)
- Specially designed wrap‑around finger on spacer minimizes cold flow over entire conductor range
- Rounded contours for easy taping
- Staking the longer of the two bolts makes the assembly one unit with no loose parts to drop
- Use of an oxide inhibitor is recommended for aluminum and ACSR installations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AVT2A |
Item Number |
AVT-2A |
Manufacturer |
Penn Union |
Product Series |
AVT |
Family Series |
Penn Union Connectors, AVT Series |
Style |
Parallel |
Composition |
Aluminum |
Cond. AWG Main |
1/0 sol.-250 kcmil |
Cond. AWG Tap |
6 sol.-250 kcmil |
RoHS |
Yes |
Comments |
Aluminum Hardware |
Net Weight |
0.272 lbs |
Gross Weight |
0.272 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved