The store will not work correctly when cookies are disabled.
AVT-6
Penn Union Connectors, AVT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Top and bottom castings are manufactured from high strength aluminum alloy . Spacer is manufactured from pure high conductivity aluminum alloy
- Recommended for heavy duty dissimilar metal applications
- Accommodates a range of aluminum, copper, and ACSR conductors in either groove (place aluminum above copper)
- Specially designed wrap‑around finger on spacer minimizes cold flow over entire conductor range
- Rounded contours for easy taping
- Staking the longer of the two bolts makes the assembly one unit with no loose parts to drop
- Use of an oxide inhibitor is recommended for aluminum and ACSR installations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AVT6 |
Item Number |
AVT-6 |
Manufacturer |
Penn Union |
Product Series |
AVT |
Family Series |
Penn Union Connectors, AVT Series |
Style |
Parallel |
Composition |
Aluminum |
Cond. AWG Main |
450-1,000 kcmil |
Cond. AWG Tap |
3/0-1,000 kcmil |
RoHS |
Yes |
Comments |
Stainless Steel Hardware |
Net Weight |
1.227 lbs |
Gross Weight |
1.227 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved