The store will not work correctly when cookies are disabled.
BBLU-060D-2TC38
Penn Union Terminals, BBLU-D Series
In stock
Item Number
BBLU-060D-2TC38
MFG Item Number
BBLU060D2TC38
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Copper Penn-Crimps Terminal Lug
BBLU-D Series Information
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Closed transition protects end of cable from environmental conditions
- Two hole mounting pad assures maximum secureness
- Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BBLU060D2TC38 |
Item Number |
BBLU-060D-2TC38 |
Manufacturer |
Penn Union |
Product Series |
BBLU-D |
Family Series |
Penn Union Terminals, BBLU-D Series |
Min Conductor Range |
600 kcmil |
Max Conductor Range |
600 kcmil |
Number of Holes |
2 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Color Code |
Green |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
0.742 lbs |
Gross Weight |
0.742 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved