BBLU-075DNU
Penn Union Terminals, BBLU-DNU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBLU-075DNU

Penn Union Terminals, BBLU-DNU Series
In stock
Item Number
BBLU-075DNU
MFG Item Number
BBLU075DNU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BBLU-DNU Series
Item #
BBLU-075DNU
Copper Penn-Crimps Terminal Lug

BBLU-DNU Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Closed transition protects end of cable from environmental conditions
  • Blank / Undrilled tongues allow user to select custom hole sizes and spacings while maintaining UL listing and CSA certification
  • Scored line locates center of tongue and prevents drill from "walking"
  • Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BBLU075DNU
Item Number BBLU-075DNU
Manufacturer Penn Union
Product Series BBLU-DNU
Family Series Penn Union Terminals, BBLU-DNU Series
Min Conductor Range 750 kcmil
Max Conductor Range 750 kcmil
Number of Conductors 1
Material/Composition Copper
Color Code Black
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 1.093 lbs
Gross Weight 1.093 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved