CAB-2ML
Penn Union Grounding, CAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAB-2ML

Penn Union Grounding, CAB Series
In stock
Item Number
CAB-2ML
MFG Item Number
CAB2ML
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, CAB Series
Item #
CAB-2ML
Bronze Ground Rod Clamp

CAB Series Information

  • Manufactured from Corrosion Resistant Cast Aluminum Bronze
  • Designed to Join a Range of Cable to Copper Clad, Galvanized Steel and Stainless Steel Ground Rods
  • Slips Over End of Rod for Single Wrench Installation

Specifications

Specifications
Manufacturer Part Number CAB2ML
Item Number CAB-2ML
Manufacturer Penn Union
Product Series CAB
Family Series Penn Union Grounding, CAB Series
Number of Conductors 1
Maximum Conductor Size 1/0 str.
Minimum Conductor Size 8 sol.
Material Bronze
Compression Style Bolt Lug
Conductor Size Range 8 - 1/0 sol.
For Use With Ground Rod
Mounting Direct on Ground Rod
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 1.632 lbs
Gross Weight 1.632 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved