The store will not work correctly when cookies are disabled.
CAB-3
Penn Union Grounding, CAB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Manufactured from Corrosion Resistant Cast Aluminum Bronze
- Designed to Join a Range of Cable to Copper Clad, Galvanized Steel and Stainless Steel Ground Rods
- Slips Over End of Rod for Single Wrench Installation
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CAB3 |
Item Number |
CAB-3 |
Manufacturer |
Penn Union |
Product Series |
CAB |
Family Series |
Penn Union Grounding, CAB Series |
Number of Conductors |
1 |
Maximum Conductor Size |
1/0 str. |
Minimum Conductor Size |
8 sol. |
Material |
Bronze |
Compression Style |
Bolt Lug |
Conductor Size Range |
8 - 1/0 sol. |
For Use With |
Ground Rod |
Mounting |
Direct on Ground Rod |
Direct Burial |
Yes |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.14 lbs |
Gross Weight |
0.14 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved