The store will not work correctly when cookies are disabled.
CSR1112100
Penn Union Connectors, CSR Series
MFG Item Number
CSR1112100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Manufactured from high strength copper alloy
- Furnished with silicon bronze bolts, nuts, and lockwashers for corrosion resistance
- Cap on tap end can be rotated to utilize two grooves which accommodate a wide range of cable and IPS conductor sizes
- The reversible cap can be rotated 90 to provide a straight or horizontal take off
- Offset connector design allows for mounting to flat bar
- Captive bolt design permits single wrench installation
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSR1112100 |
Item Number |
CSR1112100 |
Manufacturer |
Penn Union |
Product Series |
CSR |
Family Series |
Penn Union Connectors, CSR Series |
Wire Range Min |
2 sol. |
Wire Range Max |
1,000 kcmil |
Number of Contacts |
2 |
Stud Thread Size |
1 1/8-12 |
RoHS |
No |
Net Weight |
3.783 lbs |
Gross Weight |
3.783 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved