CSR12121002
Penn Union Connectors, CSR-2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSR12121002

Penn Union Connectors, CSR-2 Series
In stock
Item Number
CSR12121002
MFG Item Number
CSR12121002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, CSR-2 Series
Item #
CSR12121002
Bronze Stud Connector

CSR-2 Series Information

  • Manufactured from high strength copper alloy
  • Furnished with silicon bronze bolts, nuts, and lockwashers for corrosion resistance
  • Caps on tap end can be rotated to utilize two grooves which accommodate a wide range of cable and IPS conductor sizes
  • The reversible caps can be rotated 90 to provide straight or horizontal take offs
  • Captive bolt design permits single wrench installation
  • For tin plating, suffix catalog number with "‑TN"

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSR12121002
Item Number CSR12121002
Manufacturer Penn Union
Product Series CSR-2
Family Series Penn Union Connectors, CSR-2 Series
Wire Range Min 2 sol.
Wire Range Max 1,000 kcmil
Number of Contacts 3
Stud Thread Size 1 1/8-12
RoHS No
Net Weight 5.806 lbs
Gross Weight 5.806 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved